Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0750"
Mfr # 20975
Zoro # G7043376
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 3
- Length of Cut 0.7500" (3/4)
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20975
- Zoro # G7043376
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 0.0750" |
Cutter Dia. | 0.0750" (1.9 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 3 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 6 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0750" Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE Sh (CMMT47502)
- S&G TOOL AID WEATHER PACK TERMINALS CRIMPING KIT (SG18850)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- Harvey Tool Tapered End Mills