Shop All Square End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0600"
Mfr # 996260-C6
Zoro # G7074200
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.6000"
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 996260-C6
- Zoro # G7074200
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6000" |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 0.0600" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.0600" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Included Angle | 8 |
Coating | C6 |
LOC Multiple | (10x) |
Angle per Side | 4 |
SAE or Metric | SAE |
Description
0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.90mm (47294)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish (J4749HTC)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 30 mm L.190 mm (42040030)
- MILWAUKEE TOOL 500 MCM Aluminum 6T U Style Die (49-16-U500)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- YG-1 TOOL CO Square End Mill, Double End, 1", HSS (11176)
- Harvey Tool Square End Mills