Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0600"
Mfr # 20860
Zoro # G7045640
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 2
- Length of Cut 0.6000"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 20860
- Zoro # G7045640
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.6000" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0600" |
Cutter Dia. | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 2 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 4 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3"-8 H8 6 Flt. Bottom 8 Pitch Hand Tap (017897AS)
- EXCEL BLADES Single Edge Replacement Blade 0.012" -100 pcs., 10 pack (22612)
- METABO Cutting Dust Extraction Shroud (626752000)
- SUPERIOR TOOL 9-1/4" L Steel Pipe Wrench (6011)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- Harvey Tool End Mills