Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0600"
Mfr # 20760
Zoro # G7049326
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 1.5
- Length of Cut 0.6000"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20760
- Zoro # G7049326
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.6000" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0600" |
Cutter Dia. | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 1.5 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 3 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V330)
- SUPERIOR PARTS Aftermarket O-Ring 50.47x2.6 Fits Max CN55, CN601J (CN55A2-15) (SP HH11156)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- Harvey Tool End Mills