Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0600"
Mfr # 20660-C6
Zoro # G7045817
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 1
- Length of Cut 0.6000"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20660-C6
- Zoro # G7045817
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.6000" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0600" |
Cutter Dia. | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 1 |
Number of Flutes | 3 |
Finish | C6 |
Included Angle | 2 |
Finish - Machining | AlTiN Nano |
LOC Multiple | (10x) |
Description
0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- FRED V FOWLER CO Disc Rotor/Ball Joint Gauge Economy Set (72-520-757)
- OASIS MACHINERY Heavy-Duty Adjustable Single Roller Stand (T2273)
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- Harvey Tool End Mills