Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees
Mfr # 832845-C6
Zoro # G7069669
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 20
- Length of Cut 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 832845-C6
- Zoro # G7069669
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 0.0450" |
Cutter Dia. | 0.0450" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 20 |
Number of Flutes | 3 |
Included Angle | 40 |
Finish | C6 |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | AlTiN Nano |
Chip-Breaker | N |
Weldon Flat | N |
LOC Multiple | (5x) |
Center Cutting | N |
Description
0.0450" Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- Harvey Tool Tapered End Mills