Shop All Square End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0450"
Mfr # 993345
Zoro # G7058968
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.4500"
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 993345
- Zoro # G7058968
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.4500" |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 0.0450" |
Cutter Dia. | 0.0450" |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Included Angle | 12 |
LOC Multiple | (10x) |
SAE or Metric | SAE |
Angle per Side | 6 |
Coating | UN |
Description
0.0450" Cutter DIA x 0.4500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (367263)
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (880493)
- OSG Carbide End Mill, 18mm dia., 38.00mm Cut (460-7087)
- Harvey Tool Square End Mills