Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0450"
Mfr # 41145
Zoro # G7034556
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 15
- Length of Cut 0.3830"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 41145
- Zoro # G7034556
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.3830" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 0.0450" |
Cutter Dia. | 0.0450" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 15 |
Number of Flutes | 3 |
Included Angle | 30 |
Finish | UN |
Finish - Machining | Uncoated |
LOC Multiple | (8x) |
Description
0.0450" Cutter DIA x 0.3830" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4Pc Metric Flare Nut Wrench Set (640186)
- ILC Replacement for Milwaukee 48-11-1967 Battery (48-11-1967 BATTERY MILWAUKEE)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- STAHLWILLE TOOLS Double ended ring Wrench Size 8 x 10 mm L.115 mm (41050810)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- Harvey Tool End Mills