Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0450"
Mfr # 20945
Zoro # G7045634
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 3
- Length of Cut 0.4500"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20945
- Zoro # G7045634
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.4500" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0450" |
Cutter Dia. | 0.0450" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 3 |
Number of Flutes | 3 |
Included Angle | 6 |
Finish | UN |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0450" Cutter DIA x 0.4500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5 x 0.8 (7751-5)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- Harvey Tool End Mills