Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0450"
Mfr # 20845
Zoro # G7045360
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 2
- Length of Cut 0.4500"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20845
- Zoro # G7045360
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.4500" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0450" |
Cutter Dia. | 0.0450" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 2 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 4 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0450" Cutter DIA x 0.4500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- DIABLO 7/8"x13" Auger Bit (DAG2090)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Shank Dia.: 1/2" (60066)
- Harvey Tool End Mills