Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0450"
Mfr # 20545
Zoro # G7039666
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 0.5
- Length of Cut 0.4500"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 20545
- Zoro # G7039666
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.4500" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0450" |
Cutter Dia. | 0.0450" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 0.5 |
Number of Flutes | 3 |
Included Angle | 1 |
Finish | UN |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0450" Cutter DIA x 0.4500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 32 mm L.320 mm (41052732)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- GENERAL TOOLS Jewelr Screwdrivr Set (S-605)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0600" (28060)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- Harvey Tool End Mills