Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0300"
Mfr # 832830-C6
Zoro # G7047810
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 20
- Length of Cut 0.1560" (5/32)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 832830-C6
- Zoro # G7047810
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.1560" (5/32) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0300" |
Cutter Dia. | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 20 |
Number of Flutes | 3 |
Single End/Double End | Single End |
Included Angle | 40 |
Finish | C6 |
Coolant Through | N |
Finish - Machining | AlTiN Nano |
Weldon Flat | N |
Chip-Breaker | N |
Center Cutting | N |
LOC Multiple | (5x) |
Description
0.0300" Cutter DIA x 0.1560" (5/32) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Circular Saw Blades, Stainless Steel, 9 in (63502009560)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- DEWALT ToughSystem 2.0 Deep Compact Tool Box, Plastic, Black/Yellow, 15-1/2 in W x 10 in D x 13-3/4 in H (DWST08035)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- Harvey Tool End Mills