Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0300"
Mfr # 27130
Zoro # G7035798
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 5
- Length of Cut 0.3000"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 27130
- Zoro # G7035798
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.3000" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0300" |
Cutter Dia. | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 5 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 10 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0300" Cutter DIA x 0.3000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- MILWAUKEE TOOL 14 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0515)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNGG431TKSW05)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- Harvey Tool Tapered End Mills