Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0300"
Mfr # 20930-C6
Zoro # G7048836
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 3
- Length of Cut 0.3000"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20930-C6
- Zoro # G7048836
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.3000" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0300" |
Cutter Dia. | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 3 |
Number of Flutes | 3 |
Finish | C6 |
Included Angle | 6 |
Finish - Machining | AlTiN Nano |
LOC Multiple | (10x) |
Description
0.0300" Cutter DIA x 0.3000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) (WCF90221)
- WALTER SURFACE TECHNOLOGIES 5/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A020A)
- PANDUIT Crimp Die For CT-2600 Tool (CD-2600-P4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 23/64 (54065)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- Harvey Tool End Mills