Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0300"
Mfr # 20530
Zoro # G7035554
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 0.5
- Length of Cut 0.3000"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20530
- Zoro # G7035554
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.3000" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0300" |
Cutter Dia. | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 0.5 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 1 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0300" Cutter DIA x 0.3000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Drive Adapter SAE (J7650)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 19/32 (C20738)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- OSG HSS End Mill, 3/16in.dia., 3/4in.Cut L (5945100)
- Harvey Tool Tapered End Mills