Shop All Square End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0150" (1/64)
Mfr # 995415
Zoro # G7251145
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1500"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995415
- Zoro # G7251145
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1500" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Included Angle | 16 |
Finish - Machining | Uncoated |
Coating | UN |
LOC Multiple | (10x) |
Angle per Side | 8 |
SAE or Metric | SAE |
Description
0.0150" (1/64) Cutter DIA x 0.1500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Sledge Hammer 2lb Drop Forged, Steel Hammerhead, Black Painted, Heat Treatment, Fiberglass Handle (25043)
- HHIP 9/64" 5C Round Collet (3900-1105)
- ZORO SELECT Chamfer Mill, 1/2" Cutter dia., AlTiN (CMS20500X)
- STARRETT Steel Straight Edge, 1 Bevel, 48 In (385-48)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Number of Flutes: 2 (72190)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/8x5/8x5/8x2-3/4 (C31183)
- Harvey Tool Square End Mills