Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0150" (1/64)
Mfr # 989615
Zoro # G7042484
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 5
- Length of Cut 0.0780" (5/64)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989615
- Zoro # G7042484
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.0780" (5/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 5 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 10 |
Finish - Machining | Uncoated |
LOC Multiple | (5x) |
Description
0.0150" (1/64) Cutter DIA x 0.0780" (5/64) Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #42 (C22665)
- GLOBAL INDUSTRIAL Edge Protector Cutter Replacement Blades, 2PK (244247)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- OSG HSS End Mill, 7/16in.dia., 1/2in.Cut L (4569808)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0600" (28060)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- Harvey Tool End Mills