Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0150" (1/64)
Mfr # 41115
Zoro # G7037749
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 15
- Length of Cut 0.1500"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 41115
- Zoro # G7037749
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.1500" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 15 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 30 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0150" (1/64) Cutter DIA x 0.1500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-28x2" OD HSS Round Adjustable Die Special (DWTSR2-7828)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- WORX 20V Li-Ion 3/8in Cordless Drill / Driver with Battery and Charger (WX100)
- MILWAUKEE TOOL M12 Cordless 1/4" Ratchet (2456-20)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Overall Length: 4" (60026)
- Harvey Tool End Mills