Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0150" (1/64)
Mfr # 20815
Zoro # G7047040
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 2
- Length of Cut 0.1500"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20815
- Zoro # G7047040
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.1500" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 2 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 4 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0150" (1/64) Cutter DIA x 0.1500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Indicator Chuck, 4-48 Threads (Z1020)
- SUNEX 4-Piece Pry Bar Set (9804)
- EVOLUTION 8" Stainless Steel Cutting Blade, 5/8" Arbor (8BLADESSN)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- Harvey Tool Tapered End Mills