Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0150" (1/64)
Mfr # 20715-C6
Zoro # G7042140
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 1.5
- Length of Cut 0.1500"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 20715-C6
- Zoro # G7042140
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.1500" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 1.5 |
Number of Flutes | 3 |
Included Angle | 3 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
LOC Multiple | (10x) |
Description
0.0150" (1/64) Cutter DIA x 0.1500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- JOHNSON LEVEL & TOOL 7" Rafter Ang Square (RAS-1)
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0600" (28060)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- Harvey Tool Tapered End Mills