Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Tapered - Ball
Mfr # 802145
Zoro # G101023400
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.2500" (1/4)
- Shank Dia. 0.2500" (1/4)
- Finish UN
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 802145
- Zoro # G101023400
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.2500" (1/4) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0450" |
Details
Number of Flutes | 3 |
Finish | UN |
Included Angle | 40 |
SAE or Metric | SAE |
Angle per Side | 20 |
LOC Multiple | (5x) |
Description
0.0450" Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E312)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 8 mm-Spline (JSCRM08)
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- RIDGID Back Plate (26542)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- Harvey Tool End Mills