Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Tapered - Ball, 0.0600", Included Angle: 14 Degrees
Mfr # 34460
Zoro # G7114995
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.6000"
- Shank Dia. 1/4"
- Milling Dia. 0.0600"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 34460
- Zoro # G7114995
- UPC # 38753344607
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.6000" |
Shank Dia. | 1/4" |
Milling Dia. | 0.0600" |
Overall Length | 4.0000" (4) |
Cutter Dia. | 0.0600" |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Included Angle | 14 |
LOC Multiple | (10x) |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 7 |
Description
0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 16" x 18" SDS+ Hammer Bit (DW5440)
- HHIP 1/2 NPT Sintered Bronze Exhaust Muffler (8401-0323)
- K-TOOL INTERNATIONAL Swivel Deep 6 Point Impact Socket -11/16In., 3/8In. Drive (KTI32422)
- AVEN Hemostat Curved Serrated Jaws, 8" (12020)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0450" (35645)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- MELIN TOOL CO Taper End Mill, Ball, Carbide, 1/8" x 1, Finish: Uncoated (EMG-804-2TB)
- Harvey Tool End Mills