Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Tapered - Ball, 0.0600"
Mfr # 853860
Zoro # G7122564
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.6000"
- Shank Dia. 1/4"
- Milling Dia. 0.0600"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 853860
- Zoro # G7122564
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.6000" |
Shank Dia. | 1/4" |
Milling Dia. | 0.0600" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.0600" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Included Angle | 16 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Coating | UN |
SAE or Metric | SAE |
Angle per Side | 8 |
Description
0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- CMT Window sash router bit sets (855.801.11)
- MITUTOYO Sbm-3.5"Cx (568-472)
- BONDHUS 11-Pc Balldriver Screwdrivers Proguard Finish Long Length 5/64-3/8" (10737)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1mm x 3mm, Milling Dia.: 1 mm (CCMG-M3M1-B-ALTIN)
- Harvey Tool Ball End Mills