Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16)
Mfr # 836412
Zoro # G7047034
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.6250" (5/8)
- Shank Dia. 3/16"
- Overall Length 2.0000" (2)
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 836412
- Zoro # G7047034
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 3/16" |
Overall Length | 2.0000" (2) |
Milling Dia. | 3/16" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- WRIGHT TOOL 3/8" Drive Screwdriver Socket Set, SAE, 5 pcs (306)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45157)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- M.A. FORD End Mill, 3/16" Dia, 1" Cut, Carbide (13818755)
- Harvey Tool End Mills