Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.1718"
Mfr # 73172-C3
Zoro # G7062206
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.6250" (5/8)
- Shank Dia. 3/16"
- Overall Length 2.0000" (2)
- Milling Dia. 0.1718"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 73172-C3
- Zoro # G7062206
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 3/16" |
Overall Length | 2.0000" (2) |
Milling Dia. | 0.1718" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1718" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | C3 |
Description
0.1718" Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCONIC Rn-1 Thread Setter Kit (M39301)
- CRAFTSMAN 3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish (CMMT12011)
- MAKITA Collet (763637-1)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (781416)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.2500" (1/4), Overall Length: 4" (34716)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- Harvey Tool End Mills