Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32"
Mfr # 50310-C3
Zoro # G7204254
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2810" (9/32)
- Shank Dia. 3/16"
- Overall Length 2.0000" (2)
- Milling Dia. 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 50310-C3
- Zoro # G7204254
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2810" (9/32) |
Shank Dia. | 3/16" |
Overall Length | 2.0000" (2) |
Milling Dia. | 5/32" |
Cutter Dia. | 0.1562" (5/32) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.1562" (5/32) Cutter DIA x 0.2810" (9/32) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 16 ft/5m Tape Measure, 1 in Blade (PGT18M16V)
- WESTWARD Taping Knife, Flexible, 10", Blue Steel (13A725)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- STANLEY ENGINEERED FASTENING Long Lever High Cap PopRivetTool For UpTo 1/4" Dmtr Stnlss Std Blnd (PS-45)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- MELIN TOOL CO End Mill, Micro, Carbide, Square, 0.1 x 3/4 (EMGN-.100-ALTIN)
- Harvey Tool End Mills