Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.1100"
Mfr # 50202
Zoro # G7221587
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1650"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.1100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 50202
- Zoro # G7221587
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1650" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.1100" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1100" (2.8 mm) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.1100" Cutter DIA x 0.1650" Length of Cut Carbide Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- REMCO Mini Hand Scoop, 16 oz., Orange, Poly (63007)
- MAKITA 12A Recipro Saw (JR3051T)
- STAHLWILLE TOOLS Strap wrench No.12005 (76500001)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (775924)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/4 x 3/4", Number of Flutes: 6 (CS-2040-A)
- Harvey Tool Square End Mills