Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.1030", Finish - Machining: AlTiN
Mfr # 73103-C3
Zoro # G7035630
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3090"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.1030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 73103-C3
- Zoro # G7035630
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3090" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.1030" |
Cutter Dia. | 0.1030" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.1030" Cutter DIA x 0.3090" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DEEP THROAT C-CLAMP 2"" (225123)
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514)
- EAZYPOWER 11.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82298)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (60358)
- Harvey Tool Square End Mills