Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8"
Mfr # 72100
Zoro # G7043945
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3000"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.1000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72100
- Zoro # G7043945
- UPC # 38753721002
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3000" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.1000" |
Cutter Dia. | 0.1000" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.1000" Cutter DIA x 0.3000" Length of Cut Carbide Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 7/32 Hex 52mm 3/8 Sq. Drive (3012A.52-7/32)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- Harvey Tool Square End Mills