Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0830", Shank Dia.: 1/8"
Mfr # 73083-C3
Zoro # G7049299
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2490"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 73083-C3
- Zoro # G7049299
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2490" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0830" |
Cutter Dia. | 0.0830" (2.1 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0830" Cutter DIA x 0.2490" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284921)
- MITUTOYO Micrometers, Inside, Ext Rod, 100-500/.01mm (139-173)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- PERFORMANCE TOOL 8 In Adjustable Wrench, W8C (W8C)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Shank Dia.: 1/8" (836320-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- Harvey Tool Square End Mills