Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0800"
Mfr # 14080-C3
Zoro # G7042588
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1200"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 14080-C3
- Zoro # G7042588
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0800" |
Cutter Dia. | 0.0800" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | C3 |
Description
0.0800" Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661400)
- FLEXCART Maintenance / Engineering Tool Bag, 84pcs (FC100-ETB)
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- BLACK & DECKER Switch Kit (5140110-67)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0200" (977320-C3)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- Harvey Tool End Mills