Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0750"
Mfr # 73075-C3
Zoro # G7063280
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2250"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 73075-C3
- Zoro # G7063280
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2250" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0750" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0750" (1.9 mm) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0750" Cutter DIA x 0.2250" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- MITUTOYO Vds-60Dc (571-205-10)
- MILBAR Retaining Ring Plier Set, 0 to 90Deg, 12pc (43R)
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYV4)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.3750" (3/8), Finish - Machining: Uncoated (878124)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- Harvey Tool End Mills