Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0550"
Mfr # 73055
Zoro # G7079444
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1650"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 73055
- Zoro # G7079444
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1650" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0550" |
Cutter Dia. | 0.0550" (1.4 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.0550" Cutter DIA x 0.1650" Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH35)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHS22)
- REED INSTRUMENTS Distance Meter (R8005)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RQCC)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia, Finish: UN (MEFM-006-500)
- Harvey Tool Square End Mills