Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0550"
Mfr # 72055-C4
Zoro # G7065940
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1650"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72055-C4
- Zoro # G7065940
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1650" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0550" |
Cutter Dia. | 0.0550" (1.4 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
Coating | C4 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0550" Cutter DIA x 0.1650" Length of Cut Carbide Square End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +1x75 (220P175)
- WESTWARD Combination Wrench, Metric, 13mm Size (1EYK3)
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- MILWAUKEE TOOL Placement Guide (48-08-0275)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0390", Length of Cut: 0.4800" (34939)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (49908)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- Harvey Tool Square End Mills