Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0500"
Mfr # 73050
Zoro # G7071744
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1500"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 73050
- Zoro # G7071744
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1500" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0500" |
Cutter Dia. | 0.0500" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.0500" Cutter DIA x 0.1500" Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- INGERSOLL-RAND Collet, 1/4 (G160HD-700-1/4)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- INGERSOLL-RAND 5-Pc Chisel Set (IR9500)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.3750" (3/8), Finish - Machining: Uncoated (878124)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0250" (968725-C8)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- Harvey Tool Square End Mills