Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0450"
Mfr # 836345-C3
Zoro # G7065164
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1350"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 836345-C3
- Zoro # G7065164
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1350" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0450" |
Cutter Dia. | 0.0450" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | C3 |
Description
0.0450" Cutter DIA x 0.1350" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20687X30)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- Harvey Tool End Mills