Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0400"
Mfr # 72040-C4
Zoro # G7055206
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1200"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72040-C4
- Zoro # G7055206
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0400" |
Details
Number of Flutes | 2 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C4 |
LOC Multiple | (3x) |
Description
0.0400" Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- RIDGID 24 in L 3 in Cap. Cast Iron End Pipe Wrench (24)
- STEELMAN 3'' Air Cut-Off Tool with Metal Guard, Polished Chrome (61224)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16 (C20674)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Overall Length: 2" (44908)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0420", Number of Flutes: 4 (73042)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8"x3/4"x1" (C75021)
- Harvey Tool End Mills