Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0390", Number of Flutes: 3
Mfr # 823039
Zoro # G7065636
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0580"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 823039
- Zoro # G7065636
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0580" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0390" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0390" (1 mm) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0390" Cutter DIA x 0.0580" Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 50-250 In/Lb, 3/8" Dr (KTI72140)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Socket (SHD22124)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- Harvey Tool End Mills