Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2
Mfr # 13936
Zoro # G7046237
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0540"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 13936
- Zoro # G7046237
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0540" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0360" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0360" |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | UN |
Description
0.0360" Cutter DIA x 0.0540" Length of Cut Carbide Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Round 3 Times LED Magnifying Glass (08-1219)
- PRO-GRADE TOOLS Linesman Pliers, 8" (15206)
- KRAFT TOOL Anodized Aluminum Threaded Handle, 6 ft. (CC236R)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J07521)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL End Mill for Composites - Square, 0.2500" (1/4), Finish - Machining: Uncoated (14616)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- Harvey Tool End Mills