Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0350"
Mfr # 13935-C3
Zoro # G7070204
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0520"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 13935-C3
- Zoro # G7070204
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0520" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0350" |
Cutter Dia. | 0.0350" (.9 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | C3 |
Description
0.0350" Cutter DIA x 0.0520" Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- WESTWARD 1/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR16)
- REELCRAFT Tool Balancer, 10-15 lb., 8 ft. (TBL 15)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-047-500)
- Harvey Tool Square End Mills