Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0310" (1/32)
Mfr # 823031-C3
Zoro # G7061944
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0460"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 823031-C3
- Zoro # G7061944
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0460" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0310" (1/32) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Coating | C3 |
LOC Multiple | (1.5x) |
Description
0.0310" (1/32) Cutter DIA x 0.0460" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-205 Inertial Scraper, 5" Blade, 21 1/2" Handle (87-205)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.047in. Tip (33HD70)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- Harvey Tool Square End Mills