Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0310" (1/32)
Mfr # 72031-C4
Zoro # G7034644
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72031-C4
- Zoro # G7034644
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/32" |
Cutter Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Coating | C4 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Square End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1-1/2In. - 4In. Straight Internal Retain (32684)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- GEDORE Bolt Cutter, 620mm (8178 620)
- VEGA INDUSTRIES Square 2 Power Bit x 2" Extra Hard (150R2AX)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- ZORO SELECT End Mill, 1/4 in.3 Flutes, Bright (205-001140)
- Harvey Tool Square End Mills