Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0300", Finish - Machining: AlTiN
Mfr # 836330-C3
Zoro # G7061068
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0900"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 836330-C3
- Zoro # G7061068
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0900" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0300" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0300" |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0300" Cutter DIA x 0.0900" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- EVOLUTION 10" 15 Amp Multi Material Table Saw (RAGE5-S)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- NACHI 2FL HSCO MILL REGULAR SINGLE END (1043520)
- Harvey Tool End Mills