Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0300"
Mfr # 73030-C4
Zoro # G7221194
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0900"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 73030-C4
- Zoro # G7221194
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0900" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0300" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0300" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Coating | C4 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0300" Cutter DIA x 0.0900" Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 24" Jimmy Bar (7167)
- URREA Service Wrench, 1 9/16" opening size (U3550)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A627)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (775924)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8" (995808)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- Harvey Tool Square End Mills