Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8"
Mfr # 13928
Zoro # G7062757
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0420"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 13928
- Zoro # G7062757
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0420" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0280" |
Cutter Dia. | 0.0280" (.7 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0280" Cutter DIA x 0.0420" Length of Cut Carbide Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip DR60693 48 in. Pipe Wrench (2392041)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- MARSHALLTOWN Brick Trowel, 16-1/2in.L, Philadelphia (19 10.5FG)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL End Mill for Composites - Square, 0.2500" (1/4), Finish - Machining: Uncoated (14616)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: NACRO (MEF-250-1000K)
- Harvey Tool Square End Mills