Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0260", Number of Flutes: 4
Mfr # 73026-C4
Zoro # G7220187
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0780" (5/64)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0260"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 73026-C4
- Zoro # G7220187
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0780" (5/64) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0260" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0260" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
SAE or Metric | SAE |
Coating | C4 |
LOC Multiple | (3x) |
Description
0.0260" Cutter DIA x 0.0780" (5/64) Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- CHICAGO PNEUMATIC 1/2" W x 18" L Air Belt Sander 20000 rpm (CP5080-4200H18)
- IRWIN $C-CLAMP LOCKING (18DR) (PE211ZR)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8" (995808)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia, Finish: UN (MEFM-015-600)
- Harvey Tool Square End Mills