Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0250"
Mfr # 73025
Zoro # G7220939
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0750"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 73025
- Zoro # G7220939
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0750" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0250" |
Cutter Dia. | 0.0250" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | UN |
Description
0.0250" Cutter DIA x 0.0750" Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Short Pliers For Delicate Work (PN-20-M)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- RIDGID Female Coupling, 5/8 In (A-6583)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 6 pt Metric Socket, 6 Points (48236)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL 0.0470 in. 3/64 Cutter dia x 0.1410 in. Length of Cut Carbide Square End Mill, 5 Flutes (742047)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- Harvey Tool End Mills