Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4
Mfr # 14020
Zoro # G7057778
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0300"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 14020
- Zoro # G7057778
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0200" |
Cutter Dia. | 0.0200" (.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.0200" Cutter DIA x 0.0300" Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Makita (CB-203), 191953-5, 194994-6 & 643200-5 (K32)
- CAPRI TOOLS WaveDrive Pro 3/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S38XT)
- KRAFT TOOL Airplane, 3/4" Double Bit, 24x8" (CC304A-01)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Overall Length: 6" (920624-C3)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (B-605-1/2)
- Harvey Tool Square End Mills