Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0200"
Mfr # 836320
Zoro # G7059080
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0600"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 836320
- Zoro # G7059080
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0200" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0200" (.5 mm) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.0200" Cutter DIA x 0.0600" Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 3/4 - 2 BLK (MT471)
- PORTER-CABLE Clamp Knob (874582)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-12-BK Quick Connect 2 X 2 ft. Black Plastic Supply Drop In with 12 in. Boot (HT-2X2-SPL-12-BK)
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-062-200K)
- Harvey Tool Square End Mills