Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0200"
Mfr # 73020
Zoro # G7069930
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0600"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 73020
- Zoro # G7069930
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0200" |
Cutter Dia. | 0.0200" (.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.0200" Cutter DIA x 0.0600" Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket, 6 Points (BD-616)
- WESTWARD 7 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF9)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- Harvey Tool Square End Mills